Shop All Bottles & Jars
Kontes
Concentrator Tube Wo/ Hooks, 24/25 10 mL
Mfr # 570051-1026
Zoro # G2930774
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontes
- MFR # 570051-1026
- Zoro # G2930774
- Country of Origin China
- Category Bottles & Jars
Details
Item | Concentrator Tube Wo/ Hooks,24/25 10 mL |
Description
Concentrator Tube Wo/ Hooks,24/25 10 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 1.5mL micro. Tubes, Natural color, PK1000 (6VMX7)
- UNITED SCIENTIFIC Fan Cart (FNCRT1)
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- MEDLINE INDUSTRIES, INC Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case (DYND30330)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAL5)
- Kontes Bottles & Jars