Shop All Bottles & Jars
Kontes
Anodized Aluminum Clamp, for 90mm ULTRA-W
Mfr # 953753-0090
Zoro # G6168834
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontes
- MFR # 953753-0090
- Zoro # G6168834
- Country of Origin China
- Category Bottles & Jars
Details
Item | Anodized Aluminum Clamp,for 90mm ULTRA-W |
Description
Anodized Aluminum Clamp,for 90mm ULTRA-W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- MENDA Dispensing Bottle, 8 oz., Imprinted (35603)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 34L Cylinder Cap. (18106591)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- TRICORBRAUN 4 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (022532)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 (6FAR7)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 60 ml, Amber, HDPE, 72PK (33462)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- Kontes Labware