Shop All Bottles & Jars
Kontes
Aluminum Clamp, for 47mm ULTRA-WARE Micro
Mfr # 953753-0000
Zoro # G6120729
Free Shipping & Returns
$151.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kontes
- MFR # 953753-0000
- Zoro # G6120729
- Country of Origin China
- Category Bottles & Jars
Details
Item | Aluminum Clamp,for 47mm ULTRA-WARE Micro |
Description
Aluminum Clamp,for 47mm ULTRA-WARE Micro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness T Kit, 1 Drop - 0.5, 10 Ppm/25mL (TK3012-Z)
- BEL-ART Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK (F11637-0004)
- FLOMEC Watermeter (TM10NQ9GMA)
- DURAC Hydrometer, Specific Gravity, 1.200/1.420 (B61800-0300)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Green (6FAU2)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-2020 Paragon (012122)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 168mm H, 16 oz., PK12 (52JZ44)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- TRICORBRAUN 4 Oz Hdpe Cylinder White, Round (022529)
- Kontes Labware