Konie

Rolled Rim, Poly Bagged Paper Cone Cups, 4.5oz, White, PK5000 (Discontinued)


This Product is Discontinued
Shop for all Disposable Cups and Lids

Key Features

  • Material Paper
  • Type Cold
  • Capacity 4.5 oz
  • Color White
  • Weight 21.8 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Paper
Type Cold
Capacity 4.5 oz
Color White
Weight 21.8 lbs

Description

KonieĀ® Rolled Rim, Poly Bagged Paper Cone Cups, 4.5oz, White, 5000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products