Shop All Disposable Cups and Lids
This Product is Discontinued
Konie
Rolled Rim Paper Cone 6 oz. White, Pk5000 (Discontinued)
Mfr # KCI 6.0KBR
Zoro # G4496567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Paper
- Capacity 6 oz.
- Disposable Cup Sub-category Cold Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Konie
- MFR # KCI 6.0KBR
- Zoro # G4496567
- UPC # 666031601328
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup,Rolled Rim Paper Cone 6 oz.,PK5000 |
Disposable Foodware Color | White |
Basic Foodware Material | Paper |
Capacity | 6 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Cup,Rolled Rim Paper Cone 6 oz.,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.