Shop All Anti-Vibration Gloves
Kong
XL Green Neoprene Slip-On Cuff Impact Gloves
Mfr # KDC5-05-XL
Zoro # G2087289
product price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Armortex(R) Abrasion Resistant Material
- Palm Construction Abrasion Resistant
- Standards EN388 Standard 4543, ANSI/ISEA level 4
- Insulated No
- Knuckle Padding Material TPR, Metacarpal Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong
- MFR # KDC5-05-XL
- Zoro # G2087289
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO 12 Men's Black (CHS-000A/12)
- EDGE EYEWEAR Safety Glasses, Copper Driving Polycarbonate Lens, Scratch-Resistant (SDK115-G2)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- YAKTRAX FOOTWEAR TRACTION, PR (08521)
- KONG Large Green Neoprene Slip-On Cuff Impact Gloves (KDC5-04-L)
- KONG Medium Green Neoprene Slip-On Cuff Impact Gloves (KDC5-03-M)
- KONG 2XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-06-XXL)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Large (EWIMP0610)
- CARHARTT Coated Gloves, Gray, Seamless Knit (A612)
- TOOL TIME Blackmaxx Blade Anti-Vibration Antislash Glove - Extra Large (TO78841)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Medium, Black/Yellow, 1 Pair (SDG203M)
- Kong Anti-Vibration Gloves