Shop All Carabiners
Kong Usa
X-large Inox Auto Block 114 mm, 10PK
Mfr # 511MR0PPPKK
Zoro # G612221883
product price: $29.39
/pk 10, $2.94/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 511MR0PPPKK
- Zoro # G612221883
- Country of Origin Italy
- Category Carabiners
Description
AISI 316 stainless steel connector with Auto Block sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Fitted with Auto Block sleeve, easy to open even wearing gloves. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. The Keylock system definitively eliminates any sealing tooth both on the body and on the gate of the connector. There are therefore no points to snag rope or webbing being the carabiner devoid of sharp edges. Compared to other less noble stainless steels, AISI 316 steel is used in aggressive environments, where there are many corrosive factors that are prolonged over time, for example marine areas, saline environments, areas with the presence of chemical substances. It is therefore a perfect product for use in the nautical world but also in food and chemicals industry. 3 movements sleeve: to open the connector it is necessary to lift the sleeve, turn it and then pull the gate. Tested piece by piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG200 General Utility Performance Glove (DPG200L)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- BOUTON Optical Lens Cleaning Towelettes, Individually Wrapped in Dispenser Box, 100PK (252-LCT100)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm L, Aluminum Alloy, Black (7000XGNN0K)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- SUNBELT Carabiner-Gator, Bent Gate, Aluminum 10" x5" x0.5" (A-B1ABKH453BG)
- Kong Usa Carabiners