Shop All Carabiners
Kong Usa
X-large Carbon Twist Lock
Mfr # 411MH0999KK
Zoro # G912482571
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 411MH0999KK
- Zoro # G912482571
- Country of Origin Italy
- Category Carabiners
Description
Carbon steel carabiner with Twist Lock sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with Twist Lock sleeve, easy to open even wearing gloves. 2 movements sleeve: to open the connector it is necessary to turn the sleeve and pull the gate. Special burnished finishing that allows a greater visibility of the laser marking. Tested piece by piece. New LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (74-045)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x (168S0046CH)
- JUSTRITE Justrite Safety Plunger Can - 4 Quart Steel, (10308)
- WERNER Arc Flash H934104 Harness Construction, (H934104)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- CYPHER Firefly Ii Wire- Orange (765129)
- Kong Usa Carabiners