Shop All Carabiners
Kong Usa
X-large Carbon Auto Block with Captive Bar, 10PK
Mfr # 411MNK999KK
Zoro # G712221752
product price: $34.85
/pk 10, $3.49/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 411MNK999KK
- Zoro # G712221752
- Country of Origin Italy
- Category Carabiners
Description
Carbon steel carabiner with Auto Block sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with Auto Block sleeve, easy to open even wearing gloves. 3 movements sleeve: to open the connector it is necessary to lift the sleeve, turn it and then pull the gate. Special burnished finishing that allows a greater visibility of the laser marking. Tested piece by piece. Available in version with bar. New LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Caution Caution) (BT5)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, L (KX12N)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY77)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- KONG USA Carabiner, no lock, 100mm Length, Stainless Steel, Silver (535IXGPPPK)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- VEGA Hex Driver Bit Set, 4 in Length, S2 Steel (150HMCS10)
- Kong Usa Carabiners