Shop All Carabiners
Kong Usa
X-Large Carbon Auto Block ANSI with Captive Bar, 10PK
Mfr # 411MPK999KK
Zoro # G812221720
product price: $35.45
/pk 10, $3.55/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 411MPK999KK
- Zoro # G812221720
- Country of Origin Italy
- Category Carabiners
Description
Carbon steel carabiner with Auto Block sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. The reinforced sleeve offers greater resistance in the case of lateral stress as required by ANSI. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with Auto Block sleeve, easy to open even wearing gloves. 3 movements sleeve: to open the connector it is necessary to lift the sleeve, turn it and then pull the gate. Special burnished finishing that allows a greater visibility of the laser marking. Tested piece by piece. Available in version with bar. New LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Electric Line D, 6 inch Height, 9 in Width, Poly (17774-79-6000)
- TILLMAN 24X36 Wst Sl Apron (4436)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TBD23XB)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Ovalone Screw Carabiner Lunar White (412LD099PKK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver (535LRGPP5K)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- Kong Usa Fall Protection