Shop All Harnesses
Kong Usa
X-Five Rope Access Harness, Size S/M
Mfr # 8W9403000KK
Zoro # G609981158
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 55/65 cm
- Waist Size 90/115 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Small/Medium |
Length | 55/65 cm |
Waist Size | 90/115 cm |
Details
Item | Rope Access Harness |
Description
X-FIVE size S/MFull body work harness with 5 attachment points.Designed for rope access suspension via ventral attachment point, positioning via lateral or ventral attachment points, restraint and fall arrest via sternal or dorsal attachment points.Lightness and full-body comfort that is greatly appreciated by the most demanding operators.Excellent lumbar support thanks to ample ergonomic padding on the waistbelt.High visibility through the use of bright colors on the back and lower parts.Adequate number of adjustments to best suit individual body shapes.The dorsal attachment point adapts to the curvature of the back. This feature facilitates dragging on the ground during evacuation and improves comfort when sitting against a backrest or wearing the harness under a jacket.Equipped with 5 gear loops: the two at the front are moulded rigid, the others are flexible to improve comfort while seated.Foldable lateral attachment points.The chest ascender connection point is in an off-centre position so as not to interfere with other devices connected to the ventral attachment point.The XS size covers small sizes to meet the growing demand from female users.Tested with 150 kg EN 813Equipped with NFC chip to facilitate product traceability and to speed up periodic inspections.Specifications for this version:Top of the range Kong harness, suitable for the most demanding technician.Free of opening elements, except with the use of dedicated tools.Connection between the upper and lower parts is through one LOTOR openable ring included. It is compatible with the application of a chest ascender.Closed leg loops with adjustable sliding buckles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURECAN SureCan Utility Transfer Tank (SUR-50-U-1)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, M (7103200)
- TIMBERLAND PRO Athletic Shoe, M, 10, Black, PR (TB1A176A001)
- KONG USA INDIANA (8C0670000KK)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- KONG USA Full Body Harness, Vest Style, S (8W9932N00KK)
- KONG USA Itaka Work And Positioning Harness, Size M/L (8W9853000KK)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- KONG USA INDIANA CANYON (8C0670001KK)
- GEMTOR Full Body Harness, Vest Style, XS (932-0)
- Kong Usa Fall Protection