Shop All Harnesses
Kong Usa
X-Five Rope Access Harness, Size L
Mfr # 8W9404001KK
Zoro # G109981184
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waist Size 100/130 cm
- Length 60/70 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Large |
Waist Size | 100/130 cm |
Length | 60/70 cm |
Details
Item | Rope Access Harness |
Description
X-FIVE FAST Size L:Full body work harness with 5 attachment points.Designed for rope access suspension via ventral attachment point, positioning via lateral or ventral attachment points, restraint and fall arrest via sternal or dorsal attachment points.Lightness and full-body comfort make it greatly appreciated by the most demanding operators.Excellent lumbar support thanks to ample ergonomic padding on the waistbelt.High visibility through the use of bright colors on the back and lower parts.Adequate number of adjustments to best suit individual body shapes.The dorsal attachment point adapts to the curvature of the back. This feature facilitates dragging on the ground during evacuation and improves comfort when sitting against a backrest or wearing the harness under a jacket.Equipped with 5 gear loops: the two at the front are moulded rigid, the others are flexible to improve comfort while seated.Foldable lateral attachment points.The chest ascender connection point is in an off-centre position so as not to interfere with other devices connected to the ventral attachment point.The XS size covers small sizes to meet the growing demand from female users.Tested with 150 kg EN 813Equipped with NFC chip to facilitate product traceability and to speed up periodic inspections.Specifications for this version:Designed for rope access workers who need to put the harness on quickly and/or several times during operations, those with a strong build or who wear bulky clothing.Fully openable thanks to the ventral 3-movement connector and the two Cobra automatic buckles on the leg loops.Prepared for the application of a chest ascender using a triangular quick link and the sling tensioner.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 96 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-8-101)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL3X001200)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (PSD-TRIP-S)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- KONG USA INDIANA (8C0670000KK)
- KONG USA INDIANA CANYON (8C0670001KK)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- KONG USA TARGET CANYON L/XL (8C0644000KK)
- KONG USA Full Body Harness, Vest Style, S (8W9932N00KK)
- GEMTOR Full Body Harness, Overall Style, 50"-52" (FPO3XL/S)
- Kong Usa Harnesses