Shop All Lanyard & Lifeline Accessories
Kong Usa
WILO 4600 g
Mfr # 982535001KK
Zoro # G512222638
product price: $249.99
/ea
Free Shipping & Returns
$249.99
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
- Brand Kong Usa
- MFR # 982535001KK
- Zoro # G512222638
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Description
WILO is a hoist hook weight. It functions as a simple hoist hook ballast to prevent unwanted swing and assist the operator with easier control in situations such asstrong wind, confined/cluttered areas or other environmental conditions. During hoist operation, it is also recommended to use a loaded bag on the hook at all times especially on empty hook to help remedy cable milking and cable looseness and improving the hoist cable life. Thanks to an automatic Auto Block stainless steel carabiner, WILO ensures a quick and safe use of the load. The system is also provided with a high visibility reflective band and two supports for light sticks for night hoist operation. The upper slot has a geometry designed to avoid the Dynamic Rollout phenomenon accidental release from the winch hook. Available in two versions: 3,3kg, dimensions: h 220 mm 85 mm excluding connector4. 6kg, dimensions: h 290 mm 85 mm excluding connector
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
- NMC Do Not Block Sign, M104G (M104G)
- TILLMAN Blue Jacket size L (6230BL)
- CARHARTT Wellington Boots, Waterprf, 11In, 11W, PR (CMP1100 11W)
- ALLEGRO INDUSTRIES Fit Test Full Mask, Quantitative For, 990122 (9901-22)
- KONG USA Trimmer+ 2M + Tango 715 Black (289SETS01KK)
- KONG USA Fiffi (803010Z00KK)
- KONG USA Panic Xl, 45cm (907SET002KK)
- KONG USA Full, Black (864N15400KK)
- KONG USA Orc Single Sailing Tether, 41-72 Arm (284SETE01KK)
- KONG USA Ergo, Body Black, Gate Black, Screw Black (793NN0400KK)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- Kong Usa Lanyard & Lifeline Accessories