Shop All Lanyard & Lifeline Accessories
Kong Usa
Wide Eye, Diameter 10mm
Mfr # 897100000KK
Zoro # G2212120
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 897100000KK
- Zoro # G2212120
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Item | Wide Eye,Diameter 10mm |
Description
Wide Eye,Diameter 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (844104)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 11 (SST16 11)
- HAWS Shower and Eyewash Station (8330)
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- KONG USA Snap Hook, Stainless Steel, Eye, 2.4" (555C0GPP0K)
- KONG USA Panic Xl, 45cm (907SET002KK)
- KONG USA Snap Hook, Stainless Steel, 6" (555N00PP0K)
- KONG USA Snow Kong Nylon (816000000KK)
- KONG USA Mini D, Body Purple, Black Gate (751VN0400KK)
- KONG USA Alu Harness, 6mm, Anodized Body And Gate, Mix (705060400KK)
- Kong Usa Fall Protection