Shop All Gurneys & Stretcher Accessories
Kong Usa
WAKA
Mfr # 8W4000000KK
Zoro # G6411487
original price:
$1,807.23
13% off
new price: $1,567.99
/ea
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Horses, Cattle, Livestock
- Length 84 in
- Width 60 in
- Color Black
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 8W4000000KK
- Zoro # G6411487
- Country of Origin Italy
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 84 in |
Width | 60 in |
Details
Item | Lifting Harness |
For Use With | Horses, Cattle, Livestock |
Color | Black |
Industry Type | Healthcare |
Construction | Nylon Webbing |
Includes | Adjusters |
Description
Lifting Harness, Black, Construction Nylon Webbing, Length 84 in, Width 60 in, For Use With Horses, Cattle, Livestock, Includes Adjusters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Antacid, 250/Box (80248)
- DEALMED Drape Sheet - 2 Ply Tissue, 40"X 72", White, 50/Cs, 50PK (784073)
- ILC Replacement for Lithonia Elc-2 Emergency Lighting 12ah Battery (ELC-2 EMERGENCY LIGHTING 12AH BATTERY LITHONIA)
- GUARD-TEX Finger Tape, Size 1"x90' per Roll, Green (41308-1C)
- KONG USA Lifting Bridle, Black, 72" L (871130000KK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- MEDSOURCE Extrication Device, Green (MS-ED2253)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (51091 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (47091 YL)
- Kong Usa Gurneys & Stretcher Accessories