Shop All Gurneys & Stretchers
Kong Usa
Two-Folding Stretcher, Black, 300lb Cap.
Mfr # 85511N000KK
Zoro # G6411618
product price: $2,525.99
/ea
Free Shipping & Returns
$2,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 855021000KK, 855022000KK, 855023000KK
- Length 72 in
- Height 6 in
- Width 18 in
- Weight Capacity 330 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 85511N000KK
- Zoro # G6411618
- Country of Origin Italy
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 6 in |
Width | 18 in |
Details
Item | Two-Way Folding Stretcher |
For Use With | Mfr. No. 855021000KK, 855022000KK, 855023000KK |
Weight Capacity | 330 lb |
Color | Black |
Frame Material | Aluminum |
Cover Material | Vinyl Coated Nylon |
Industry Type | Healthcare |
Strapping Type | Nylon Web |
Description
Two-Way Folding Stretcher, Black, Length 72 in, Width 18 in, Height 6 in, Weight Capacity 330 lb, Frame Material Aluminum, Cover Material Vinyl Coated Nylon, Strapping Type Nylon Web, For Use With Mfr. No. 855021000KK, 855022000KK, 855023000KK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Foaming Hand Wash, Waterfall, 10 oz Pump Bottle (01160EA)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEGUIARS CLEAN/CONDITIONER VINYL&RUBBR (1 GAL) (MGM-4001)
- MIDLAND INDUSTRIES Midland Industries 982130 0.5 in. x 260 ft. Green Oxygen Tape (982130)
- KONG USA Rolly, Confined Space Stretcher (890010000KK)
- KONG USA Half Rolly (89002N000KK)
- KONG USA Rolly, Black Rollable Stretcher (89001N000KK)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- SUPERIOR TILE CUTTER AND TOOLS Power Stretcher (FC502)
- Kong Usa Gurneys & Stretchers