Shop All Lanyard & Lifeline Accessories
Kong Usa
Trimmer+ Adjustable Lanyard 2M
Mfr # 289S00200KK
Zoro # G509981173
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 358
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 289S00200KK
- Zoro # G509981173
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 2m |
Details
Item | Adjustable Lanyard |
Standards | EN 358 |
Description
NEW VERSION 10 MM ROPE-ADJUSTABLE WORK POSITIONING LANYARDBrand new work positioning device enables quick and accurate adjustment of length for positioning at the work station. Super smooth adjustment even under load.Trimmer is the smallest and lightest lenght adjustment device on the market!Features of the new Trimmer+ versionReduction of the diameter of the rope from 11 mm to 10 mm improving performance and fluidity of regulation.Tested in accordance with EN358: 18 for use up to 150KgNew compact and ergonomic terminals with rubber protections, with label and integrated NFC chip to ensure quick and safe identification of the serial number.Reduction of the overall dimensions of the terminal head through the use of a sleeve which ensures the loads required by the standard but makes the device more compact and expanding its adjustment range.Main features:The TRIMMER is a incredibly smooth device for progressive adjustment of the lanyard length.It is used on the work positioning inDin rings on the harness waistbelt: the length is adjusted by pressing the ergonomic lever.Can be used from the ventral or lateral attachment points to adjust the distance from the anchoring point.Fitted with protective sheath to protect the rope from the contact points .Visible stitchings for a quick visual inspection.Lightweight and compact.Available in 5 lengths: 1.3, 2, 3, 4 e 5 mOther lengths available on request.It is possible to install any Kong connector.Available in kit with Tango connector already assembled.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG Welding Gloves, Pigskin Palm, L, PR (1810-5)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL4X001200)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (WMN100251)
- EAGLE MFG Disposal Can, 5 Gal., Red, Galvanized Steel (1425)
- KONG USA Harness Stainless Steel Kl Screw Sleevemm.100 Kn22 Ce (5361000C3KK)
- KONG USA Zip Evo (826040400KK)
- KONG USA X-Large Alu, Body Polished, Gate Polished, Screw Sleeve (9110001A1KK)
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- KONG USA Mini D, Body Red, Black Gate (751E00ORNK)
- KONG USA Alu Harness, 6mm, Anodized Body And Gate, Mix (705060400KK)
- PETZL Sewn Webbing Sling, 23 3/5 in, Yellow (C40A 60)
- Kong Usa Lanyard & Lifeline Accessories