Shop All Anchorage Connectors
Kong Usa
Tree Fork 140 cm
Mfr # 210A140N0KK
Zoro # G812222260
product price: $67.25
/ea
$67.25
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
- Brand Kong Usa
- MFR # 210A140N0KK
- Zoro # G812222260
- Country of Origin Italy
- Category Anchorage Connectors
Description
Tree fork for tree climbing composed by heavy load webbing with stress indicator and two aluminum rings of different size for the recovery from the bottom. Available in 3 lengths 90, 140 and 230 cm with different colors respectively yellow, black and red. Tape width: 25 mm Certifications: CE EN 795/B, EN 354 and EN 566 Breaking strength: 22 kN In addition to the standard dimensions, it ispossible on request, to produce custom lengths.
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
- IRWIN Barricade Tape, Caution, 3 in Wide, 300 ft Long, Yellow/Black (66200)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 12PK (6620KVXL)
- SEE ALL INDUSTRIES Mirror, Full Dome, Steel, 18" (PVS18-360)
- NMC Caution Stairway Sign, C609AB (C609AB)
- KONG USA Aro Bull Anchoring Sling, Black, 12" (280A030N0KK)
- KONG USA Aluminum Belaying/Anchor Plate, Black (864O15400KK.)
- KONG USA Anchor Fix Connector S.S.mm.8 / 9 / 10 / 12 (643100000KK)
- SUPER ANCHOR SAFETY Swivel-D 2"i.d. Forged D-ring w/Bushings +sst Shackle Plate (1028)
- WERNER Parapet Wall Anchor (A567000)
- 3M Tie-Off Adaptor (5900578)
- FALLTECH Weld Anchor, Pass-Through Mount, 6 ft L (7244)
- Kong Usa Fall Protection