Shop All Carabiners
Kong Usa
Trapper screw sleeve Black, 10PK
Mfr # 789IA0NNNKK
Zoro # G512221846
product price: $15.29
/pk 10, $1.53/ea
$15.29
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
- Brand Kong Usa
- MFR # 789IA0NNNKK
- Zoro # G512221846
- Country of Origin Italy
- Category Carabiners
Description
Multipurpose aluminum carabiner. The contact surfaces are wider to reduce wear and improve the passage of the rope. The D shape transfers the majority of the load on the main axis of the carabiner, which is the most resistant. The asymmetric shape is also ideal for belay systems. The screw sleeve allows to have a safer closing of the gate, and also makes it suitable for professional use. Usefull for use during bolt belay. Key Features:- Compact design ideal for bolt belay- Specific slim profile for a small footprint- Keylock system- Screw sleeve easy to use with one hand- High quality product- Tested piece by piece
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
- ALLEGRO INDUSTRIES Sensitivity Solution, Bitrex, 2.5mL, PK6 (2041-11K)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2943)
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552L)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- PETZL Mino Accessory Carabiner (M007AA00)
- Kong Usa Fall Protection