Shop All Carabiners
Kong Usa
Trapper Quickdraw Lario Edition Petrol 120 mm
Mfr # 761SET0010K
Zoro # G912222542
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 761SET0010K
- Zoro # G912222542
- Country of Origin Italy
- Category Carabiners
Description
Set consisting of 5 quickdraws for sport climbing. Main features: consisting of two Trapper quickdraw carabiners that are particularly appreciated for their easy handling and standard size which is strong but not too heavy, and for their Keylock closure system New Polyamide webbing with variable width 16/25 mm, available in two lengths 12 and 17 cm and accompanied by the ultra-resistant silicone Fast Rubber Packaged in the new Eco Pack made of recycled cardboard Top quality product tested piece by piece Product available for the Spring/Summer 2024 season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EOL Resistor (EOL3.6-1.1)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (RWGD101XXL)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, 1 1/2 in Inlet Size, 80 gpm Max Flow Rate, NST Thread (6AKC8)
- WESTWARD Knee Pads, Hard Shell, EVA Foam, Univ, PR (5MZH6)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA 110 mm Length, Carbon Steel, Lunar White (412LD099PKK)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- GEARED2GOLF CM-234CLIPS50 Cimarron Carabiners - 50 (GE52820)
- Kong Usa Carabiners