Shop All Carabiners
Kong Usa
Trapper Quickdraw Lario Edition Amaranth 170 mm
Mfr # 761SET0021K
Zoro # G212222419
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 761SET0021K
- Zoro # G212222419
- Country of Origin Italy
- Category Carabiners
Description
Set consisting of 5 quickdraws for sport climbing. Main features: consisting of two Trapper quickdraw carabiners that are particularly appreciated for their easy handling and standard size which is strong but not too heavy, and for their Keylock closure system New Polyamide webbing with variable width 16/25 mm, available in two lengths 12 and 17 cm and accompanied by the ultra-resistant silicone Fast Rubber Packaged in the new Eco Pack made of recycled cardboard Top quality product tested piece by piece Product available for the Spring/Summer 2024 season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Red, Size 8.5-9, PR (470638-004-40)
- LYLE Safety Sign, Hearing Protection, 10in.H (U4-1392-RA_14X10)
- G-TEK KEV Seamless Knit Kevlar Gloves, Large, Yellow/Black, Pair, 12PK (09-K1450/L)
- KLEENGUARD Coveralls, 3XL, White (KCC 44316)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- CYPHER Iris HMS 3 Stage Lock Gate (765127)
- Kong Usa Carabiners