Shop All Carabiners
Kong Usa
Trapper Anniversary Quickdraw Purple, 10PK
Mfr # 761SET60V0K
Zoro # G312222494
product price: $20.49
/pk 10, $2.05/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 761SET60V0K
- Zoro # G312222494
- Country of Origin Italy
- Category Carabiners
Description
The Trapper Anniversary quickdraw is a new edition that celebrates Kong's 40 years 1977-2017. The set is composed of 5 vivid colours that not only recall the pop style of those years, they also make it really easy to give beta once they're placed on a route. Equipped with two Trapper connectors with a nice handling shape, standard size that's durable but not too heavy and an easy to clip Keylock nose. The Dyneema sling is 13mm by 12cm, with the new ultra-resistant Fast Rubber made of silicone. Highest quality product and tested piece by piece - meaning every single carabiner is pull-tested!Sold hanging in our new Eco Pack made of recycled cardboard. Tested piece by piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Core Mount Sleeve Davit Base (8510109)
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM51)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm L, Aluminum Alloy, Black (7000XGNN0K)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- Kong Usa Carabiners