Shop All Harnesses
Kong Usa
Target Pro XL
Mfr # 8W9935000KK
Zoro # G112221963
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Rescue and heli-rescue harness, great also for short duration rope access and positioning, situations where light weight and freedom of movement are primary characteristics. Main features: Wide, breathable and padded leg loops for maximum comfort of useErgonomic waist belt with light structure for the best fit and comfortYellow fluo finishing for the best visibility during operational phasePolyester webbing double coloured HT high tenacity for a fast check of the right dressing. Wide gear loops for maximum efficiency and minimum sizeComfortable big rear loop for an easy handling of the operator during the different movement on the machine and on the ground. Upper part with ergonomic cut, light,breathable and padded for the maximum comfort of dressing and useAutomatic buckle for a fast dressingShort stitched longe for linking upper and lower parts, with engagement ring in contrasting colors for maximum efficiency and absolute operational safetyTested at 130 kg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Brush-On Boot Guard, 4.5 oz. (KG1)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- ITS YOU BABE P.C. PLUS - Extra Petite (PCPlus-XP)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- KONG USA Itaka Work And Positioning Harness, Size M/L (8W9853000KK)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- KONG USA TARGET CANYON L/XL (8C0644000KK)
- KONG USA INDIANA (8C0670000KK)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- 3M PROTECTA Full Body Harness for Hot Work, S, Kevlar(R)/Nomex(R) (1191371)
- Kong Usa Fall Protection