Shop All Harnesses
Kong Usa
Target Pro Turbo XL
Mfr # 8W9835001KK
Zoro # G512221976
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rescue and heli-rescue harness, great also for short duration rope access and positioning, situations where light weight and freedom of movement are primary characteristics. Equipped with automatic buckles on breast and leg loops for ultra-fast dressing. All buckles are made of stainless steel AISI 316 to ensure maximum resistance in corrosive environments. The leg loops pads are wider for greater comfort during suspension. Main features:- Wide, breathable and padded leg loops for maximum comfort of use- Ergonomic waist belt with light structure for the best fit and comfort- Yellow fluo finishing for the best visibility during operational phase- Polyester webbing double coloured HT high tenacity for a fast check of the right dressing. - Wide gear loops for maximum efficiency and minimum size- Comfortable big rear loop for an easy handling of the operator during the different movement on the machine and on the ground. - Upper part with ergonomic cut, light,breathable and padded for the maximum comfort of dressing and use- Automatic buckle for a fast dressing- Short stitched longe for linking upper and lower parts, with engagement ring in contrasting colors for maximum efficiency and absolute operational safety-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, XL, PR (3AT34)
- DIXON Pigtail Adjustable Hydrant Wrench (AHWPT)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 11, 1 Pair (75126/11)
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- KONG USA INDIANA CANYON (8C0670001KK)
- KONG USA Full Body Harness, Crossover Style, Universal (8C0690000KK)
- KONG USA Full Body Harness, Vest Style, S (8W9932N00KK)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- KONG USA TARGET CANYON L/XL (8C0644000KK)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1140202)
- Kong Usa Harnesses