Shop All Harnesses
Kong Usa
Target Cave XL Lower part
Mfr # 8W9505000KK
Zoro # G812221973
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Newly developed harness for caving and rescue, designed to improve comfort and safety in rope progression. SPORT CE EN 12277 and WORK CE EN 813 CERTIFICATIONS which also allow use in the professional field or for rescue teams. The SMART chest harness can be integrated to form a complete FALL ARRESTER CE EN 361 harness that can be used in helicopter rescue operations, by caving rescue or canyon rescue teams. The SMART chest harness positions the chest ascender by means of retractable, adjustable webbing and is equipped with loops for carabiners. The sit harness and the chest harness are connected by an extension joint with a lark's foot knot. Main features: - wide ventral waist band and padded leg loops make it very comfortable during suspension, even when transporting heavy materials, thanks to the load distribution - the descender's main attachment point is raised compared to a classic caving harness, which keeps the body's centre of gravity in a lower position, improving sitting comfort and balance - conceived with the modern needs of exploratory caving in mind, it is also oriented for chimney climbing and subterranean ascent - the main belay loop allows the descender good torsional mobility, avoiding critical twisting that can occur between descenders and closing quick links - secondary attachment point for connecting a chest ascender: thanks to a webbing bridge sewn between the leg loops, the ascender is in a lower position - 4 large lateral tubular gear loops max load 10 kg - 4 belt transport loops offering a high attachment point for a tool bag when moving on unstable slopes or for carrying bolting bags max load 50 kg - barycentric sling attachment for bag transportation max load 50 kg. Easy to adjust and replace, with two hanging points according to the user's ergonomics - padding made of strong nylon to withstand abrasion in meanders and bottlenecks - sturdy buckles that can be easily adjusted using a looped piece of cord - elastic retaining straps in the leg loops which are easy to replaceHigh quality product, completely
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2006)
- VP RACING FUELS 5.5 GAL CAMO VP UTILITY JUG W/ HOSE (3846-CA)
- ACCUFORM Accuform Emergency Shower & Eyewash Test Record Tag, PF-Cardstock, 25/Pack (MGT207CTP)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- KONG USA INDIANA (8C0670000KK)
- KONG USA INDIANA CANYON (8C0670001KK)
- KONG USA Full Body Harness, Crossover Style, Universal (8C0690000KK)
- KONG USA TARGET CANYON L/XL (8C0644000KK)
- KONG USA Full Body Harness, Vest Style, S (8W9932N00KK)
- 3M PROTECTA Vest-Style Harness, 3XL, Polyester (1161545)
- Kong Usa Harnesses