Shop All Connecting & Clevis Links
Kong Usa
Snap Bronze Round Swivel Eye 12mm
Mfr # 360120000YK
Zoro # G2207832
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 360120000YK
- Zoro # G2207832
- Country of Origin Italy
- Category Connecting & Clevis Links
Details
Item | Snap Bronze Round Swivel Eye 12mm |
Description
SNAP bronze round swivel eye 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Castr Kt, Polypropyln, 4", 180 lb, PK4 (22W971)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- KONG USA Snap For Leashes Bronze Nickelmm. 70 Nickle (354070N00XK)
- KONG USA Fast Rope Quick Release 1 (88101N001KK)
- KONG USA Anchor Swivel Connector S.S.mm. 8 / 9 / 10 / 12 (644100000KK)
- KONG USA Quick Links C.S.mm. 10 Non-Tested (400100ZB2XK)
- KONG USA Snap Bronze Round Swivel Eye 10mm (360100Y00YK)
- KONG USA Snap For Leashes Bronze Nickelmm. 60 Nickle (354060N00XK)
- CAMPBELL CHAIN & FITTINGS Campbell Nickel-Plated Forged Steel Double Eye Swivel 90 lb 2-11/16 in. L (T7640302)
- Kong Usa Connecting & Clevis Links