Shop All Ropes
Kong Usa
Secure Static Rope 11 Yellow 200 m
Mfr # 9L110E3S200
Zoro # G212222594
product price: $854.99
/ea
Free Shipping & Returns
$854.99
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
Static rope with diameter 11 mm, certified CE EN 1891. Available in different lenghts: 60, 100, 200m. Durable and easy to handle, it is the perfect choice for work at height and professional applications. Static rope ideal for those applications where the sheath and core can be damaged. Using the Secure significantly increases the safety margins in cases where mechanical damage to the rope occurs due to sharp edges or falling objects. Thanks to the unique sandwich-type construction of braided layers and the use of specially developed staple fibers, the Secure is able to hold the person or the load suspended even in the event of significant damage to the sheath or to the core of the rope itself. The suspended person then has sufficient time to abseil to the ground or to reach a safe anchor point.
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
- ERICKSON 1"X15Ft 2000 lb Ratcheting Tie Downs Orange (31416)
- BAUER LADDER Professional Grade 28' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39228)
- PRO-SERIES Scaffolding Outriggers 18" with Casters, 4 Pcs. (GSORWCS)
- VESTIL ROLL FOR VINYL STRIP DOOR 0.16 THICKNESS (TG-1600-ROLL)
- KONG USA Secure Static Rope 10.5 Yellow 100 m (9L105E2S100)
- KONG USA Secure Static Rope 11 Yellow 100 m (9L110E3S100)
- KONG USA Dynamic Trust 11 Yellow 200 m (9D110T2S200)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 266-100-68 .3125 in. x 500 ft. Solid Braid Nylon Rope Spool (266-100-68)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- SAMSON Zing It 2.2mm Yellow Throwline (Z22Y-180)
- ZORO SELECT Rope, 3000ft, Yllw, 70lb., Polyprpylne (380060-YEL-03000-R6254)
- Kong Usa Ropes