Shop All Ropes
Kong Usa
Secure Static Rope 11 Yellow 100 m
Mfr # 9L110E3S100
Zoro # G312222555
product price: $426.99
/ea
Free Shipping & Returns
$426.99
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
Static rope with diameter 11 mm, certified CE EN 1891. Available in different lenghts: 60, 100, 200m. Durable and easy to handle, it is the perfect choice for work at height and professional applications. Static rope ideal for those applications where the sheath and core can be damaged. Using the Secure significantly increases the safety margins in cases where mechanical damage to the rope occurs due to sharp edges or falling objects. Thanks to the unique sandwich-type construction of braided layers and the use of specially developed staple fibers, the Secure is able to hold the person or the load suspended even in the event of significant damage to the sheath or to the core of the rope itself. The suspended person then has sufficient time to abseil to the ground or to reach a safe anchor point.
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
- HAMILTON Duralast Wheel 5X2 3/4Rb (W-520-D-3/4)
- FLEXCO ST5-5 Ready Set Lacer (28001510)
- KINGCORD 5/32 in. x 400 ft. Green Nylon Paracord 550 Rope - Type III Mil-Spec (644771TV)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Yellow (EE2603DFX20)
- KONG USA Secure Static Rope 10.5 Yellow 100 m (9L105E2S100)
- KONG USA Dynamic Trust 11 Yellow 200 m (9D110T2S200)
- ZORO SELECT Rope, Nylon, 1in Dia, 600 ft. (430320-WHT-00600-05510)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 96015 .5 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Red (96015)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA17)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- EXTREME MAX Extreme Max 3008.0385 16-Strand Diamond Braid Utility Rope - 3/8" x 50', Camo (3008.0385)
- Kong Usa Chains, Ropes & Cables