Shop All Ropes
Kong Usa
Secure Static Rope 10.5 Yellow 60 m
Mfr # 9L105E2S060
Zoro # G512222508
product price: $240.99
/ea
Free Shipping & Returns
$240.99
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
Static rope with diameter 10. 5 mm, certified CE EN 1891. Available in different lenghts: 60, 100, 200m. Durable and easy to handle, it is the perfect choice for work at height and professional applications. Static rope ideal for those applications where the sheath and core can be damaged. Using the Secure significantly increases the safety margins in cases where mechanical damage to the rope occurs due to sharp edges or falling objects. Thanks to the unique sandwich-type construction of braided layers and the use of specially developed staple fibers, the Secure is able to hold the person or the load suspended even in the event of significant damage to the sheath or to the core of the rope itself. The suspended person then has sufficient time to abseil to the ground or to reach a safe anchor point.
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
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPGray)
- ZORO SELECT Stem Caster, 165 lb. Ld, 13/16" Stem Dia. (P14S-RP030K-SX3-TB)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17107-001)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/4" wire x 6" sheave) (4190S6)
- KONG USA Secure Static Rope 10.5 Yellow 100 m (9L105E2S100)
- KONG USA Dynamic Trust 11 Yellow 200 m (9D110T2S200)
- KONG USA Secure Static Rope 11 Yellow 100 m (9L110E3S100)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 44-083 .25 in. x 50 ft. Solid Braid Nylon Rope Hank (44-083)
- ZORO SELECT Rope, 600ft, Yllw, 1850lb., Polyprpylne (350400-YEL-00600-R0336)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 80-010YB .25 x 600 ft. Buffalo Twisted Polypro Rope in Yellow and Black (80-010YB)
- EXTREME MAX Extreme Max 3008.0214 Solid Braid MFP Utility Rope - 3/8" x 100', Blue / White (3008.0214)
- Kong Usa Chains, Ropes & Cables