Shop All Ropes
Kong Usa
Secure Static Rope 10.5 Yellow 100 m
Mfr # 9L105E2S100
Zoro # G112222441
product price: $400.99
/ea
Free Shipping & Returns
$400.99
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
Static rope with diameter 10. 5 mm, certified CE EN 1891. Available in different lenghts: 60, 100, 200m. Durable and easy to handle, it is the perfect choice for work at height and professional applications. Static rope ideal for those applications where the sheath and core can be damaged. Using the Secure significantly increases the safety margins in cases where mechanical damage to the rope occurs due to sharp edges or falling objects. Thanks to the unique sandwich-type construction of braided layers and the use of specially developed staple fibers, the Secure is able to hold the person or the load suspended even in the event of significant damage to the sheath or to the core of the rope itself. The suspended person then has sufficient time to abseil to the ground or to reach a safe anchor point.
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
- BALLYMORE Hybrid Rolling Ladder (HY-LA-093214P)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 8ft. L (SFERSST7-08)
- DAYTON Release Valve Kit (46-38)
- PEWAG Chain, 10 ft L, Working Load Limit 410 lb. (36125/10)
- KONG USA Dynamic Trust 11 Yellow 200 m (9D110T2S200)
- KONG USA Secure Static Rope 11 Yellow 100 m (9L110E3S100)
- ZORO SELECT Rope, 600ft, Wht, 810lb., Nylon (630160-00600-000)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 150ft L (AGBR34150)
- THE MIBRO GROUP Diamond Braided Cotton Clothesline (231509)
- LORD FUSOR Lord Fusor 143 Extreme Plastic Repair; 1.7 Oz. (FUS-143)
- KRAFT TOOL Green Braided Nylon Masons Line, 1000 ft. (BC344)
- Kong Usa Ropes