Shop All Ropes
Kong Usa
Secure Static Rope 10.5 Red 200 m
Mfr # 9L105E1S200
Zoro # G712222513
product price: $896.99
/ea
Free Shipping & Returns
$896.99
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
Static rope with diameter 10. 5 mm, certified CE EN 1891. Available in different lenghts: 60, 100, 200m. Durable and easy to handle, it is the perfect choice for work at height and professional applications. Static rope ideal for those applications where the sheath and core can be damaged. Using the Secure significantly increases the safety margins in cases where mechanical damage to the rope occurs due to sharp edges or falling objects. Thanks to the unique sandwich-type construction of braided layers and the use of specially developed staple fibers, the Secure is able to hold the person or the load suspended even in the event of significant damage to the sheath or to the core of the rope itself. The suspended person then has sufficient time to abseil to the ground or to reach a safe anchor point.
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
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4AC1P6)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30648)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- KONG USA Secure Static Rope 11 Yellow 100 m (9L110E3S100)
- KONG USA Secure Static Rope 10.5 Yellow 100 m (9L105E2S100)
- KONG USA Dynamic Trust 11 Yellow 200 m (9D110T2S200)
- ZORO SELECT Rope, Manila, 3/4in Dia, 600 ft. (330240-NAT-00600-60019)
- KOCH ROPE PARACORD ORANGE 5/32in. (5551636)
- WELLINGTON ROPE TWSTD YLW 1/4""X1200' (P9016S1200Y01S)
- EXTREME MAX Extreme Max 3008.0295 16-Strand Diamond Braid Utility Rope - 5/8" x 50', Blue (3008.0295)
- Kong Usa Ropes