Shop All Ropes
Kong Usa
Secure Static Rope 10.5 Red 100 m
Mfr # 9L105E1S100
Zoro # G912222450
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Static rope with diameter 10. 5 mm, certified CE EN 1891. Available in different lenghts: 60, 100, 200m. Durable and easy to handle, it is the perfect choice for work at height and professional applications. Static rope ideal for those applications where the sheath and core can be damaged. Using the Secure significantly increases the safety margins in cases where mechanical damage to the rope occurs due to sharp edges or falling objects. Thanks to the unique sandwich-type construction of braided layers and the use of specially developed staple fibers, the Secure is able to hold the person or the load suspended even in the event of significant damage to the sheath or to the core of the rope itself. The suspended person then has sufficient time to abseil to the ground or to reach a safe anchor point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FXS1510)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE2804TFX10)
- T-JAK Bundle of a T-JAK Drywall and Cabinet Jack and a 3 foot extension (BTJ-104DE3)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS3-2236)
- KONG USA Dynamic Trust 11 Yellow 200 m (9D110T2S200)
- KONG USA Secure Static Rope 11 Yellow 100 m (9L110E3S100)
- KONG USA Secure Static Rope 10.5 Yellow 100 m (9L105E2S100)
- SECURE LINE PARACORD BLK 5/32""X100' (NPC5503210B)
- ZORO SELECT Utility Cord, 3/8 in x 100 ft, 12 Strand (20TL75)
- ALL GEAR Round Braid Ppl Rope, 3/16In dia., 100ft L (AGUH316100)
- EXTREME MAX Extreme Max 3008.0454 Black Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0454)
- Kong Usa Chains, Ropes & Cables