Shop All Lanyard & Lifeline Accessories
Kong Usa
Queedy, Dimension 350mm, Black
Mfr # 71635N3X2KK
Zoro # G2209899
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 71635N3X2KK
- Zoro # G2209899
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Item | Queedy,Dimension 350mm,Black |
Description
QUEEDY - Dimension 350mm, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Green, 3XL (V1021260U-3XL)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL100PR)
- BRADY Eye Wash Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (49009)
- NOTRAX 75 ft. L x PVC Closed Cell Foam, 1/2" Thick (508R3675YB)
- KONG USA Resting Fiffi, Anodized (803000400KK)
- KONG USA Snap Hook, Stainless Steel, Eye, 2.4" (555C0GPP0K)
- KONG USA Express, Trapper, Polished, 12Cm Dyneema Sling (761SET4300K)
- KONG USA Mini Pear, 6mm Aluminum, Cyan/Black (75506BN00KK)
- KONG USA Paddle Wire, Cyan (901B00300KK)
- KONG USA Snap Hook, Stainless Steel, Eye, 5" (557120000KK)
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver (6118080)
- Kong Usa Lanyard & Lifeline Accessories