Shop All Carabiners
Kong Usa
Prog 50 cm
Mfr # 24150NRN0KK
Zoro # G412222257
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 24150NRN0KK
- Zoro # G412222257
- Country of Origin Italy
- Category Carabiners
Description
PROG is fitted with:- a tubular webbing with an inner flexible bar that allows to obtain the required bent- a FROG connector equipped with an ingenious system that keeps open the gates until it comes into contact with the bolt. At this point the mechanism releases the gates and the connector closes automatically. The mechanism prevents accidental opening of the lever when it is under load. Compared to PANIC is still gains some centimeters because the insertion in the spit takes place directionally from the bottom. Moreover, the PROG is certified both EN 12275 and EN 362 for professional use. Available in standard version 35 cm and XL version 50 cm. High quality product, fully
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH3X0025VP)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- KINCO Lind Pigskin Knit Glv S (1927KW-S)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- KONG USA Heavy Duty Inox 120 mm, 10PK (572M00PP0KK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- Kong Usa Fall Protection