Shop All Carabiners
Kong Usa
Ovalone DNA Twistlock ANSI
Mfr # 414LI0999KK
Zoro # G412482392
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 414LI0999KK
- Zoro # G412482392
- Country of Origin Italy
- Category Carabiners
Description
Special ''helical-shaped'' connector with a twisted carbon steel body and circular bar, a must-have when an ''offset'' load is required. It permits 90 Deg rotation of any connected device descenders, rope clamps, fall arresters, etc. , optimizing the operating alignment. Available with Auto Block 3 movements and Twist Lock 2 movements sleeve, conform to CE or ANSI standards. New Zinc-Nickel treatment which, compared to normal black zinc plating, offers double corrosion resistance test carried out in salt spray in accordance with UNI EN ISO 9227, uniform finish, greater resistance to scratches and a modern and pleasant look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- TILLMAN Stick Welding Gloves, Pigskin Palm, M, PR (495M)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 10' 8.25" x10.7" x3.35" (A-B1AB120)
- KONG USA Tango Cyan/Black (7150X0BNNKK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA Ferrata Express Sleeve Black (778MU0NNNKK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA Panic 30 cm (907SET001KK)
- KONG USA HMS Classic Twist Lock Black (786MG0NNNKK)
- FRONTLINE Dual Connector Carabiner for Twin SRL's (CSQ275)
- Kong Usa Carabiners