Shop All Carabiners
Kong Usa
Ovalone DNA Autoblock ANSI, 10PK
Mfr # 414LP0999KK
Zoro # G312221787
product price: $39.15
/pk 10, $3.92/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 414LP0999KK
- Zoro # G312221787
- Country of Origin Italy
- Category Carabiners
Description
Special ''helical-shaped'' connector with a twisted carbon steel body and circular bar, a must-have when an ''offset'' load is required. It permits 90 Deg rotation of any connected device descenders, rope clamps, fall arresters, etc. , optimizing the operating alignment. Available with Auto Block 3 movements and Twist Lock 2 movements sleeve, conform to CE or ANSI standards. New Zinc-Nickel treatment which, compared to normal black zinc plating, offers double corrosion resistance test carried out in salt spray in accordance with UNI EN ISO 9227, uniform finish, greater resistance to scratches and a modern and pleasant look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoes, Composite, Mn, 10D, PR (FS2430)
- MAGID Safety Glasses, Indoor/Outdoor No - Antifog Coating (Y777MBIO)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (2066-L (9))
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver (535LRGPP5K)
- Kong Usa Carabiners