Shop All Tool Bags, Backpacks & Totes
Kong Usa
OmniBag
Mfr # 982524N01KK
Zoro # G312221480
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 982524N01KK
- Zoro # G312221480
- Country of Origin Italy
- Category Tool Bags, Backpacks & Totes
Description
OMNIBAG Bag for carrying ropes and equipment, with concealable, comfortable padded shoulder straps and removable wide lumbar support. Haul loops of different lengths for barycentric suspension. Wide opening for convenient access to the bag's contents. Inner roll closure with aluminium buckle and external drawstring closure. Side opening equipped with an ultra-resistant size 10 nylon zip with a protective anti-rubbing flap and an automatic button that prevents accidental opening. Rear identification labelRear loop for suspensionTransparent side pocket to hold an identification tag. Internal removable pocket with zipper and textile loops for storing the smallest of tools. Made of extremely durable PVC. Reinforced bottom with wear-resistant edge. Double seams at the points of greatest stress. 50L capacity which is expandable to 60L. Optional:5 mm thick bottom pad #982524011KK made in EPE expanded polyethylene with a rigid insert on the outer bottom made in polypropylene, which: stiffens the bottom to guarantee the stability of the bagprotects the bottom from sharp objects that could damage it, such as drill bits, blades, ice axes, avalanche probes, etc. can be used in emergency as a bowl of water for pets or as a container for small objects Height 55 cm plus extension 20cmWidth 33 cmDepth 25 cm *optional MINIBAG Lightweight and comfortable backpack for carrying personal equipment. It can be fixed inside the bag OMNI BAG through dedicated attachment points. Opening with 270 Deg double slider zip. Inside the backpack there are 3 large textile loops and one small textile loop that allow the organized positioning of the equipment. Internal pocket with zip for documents. Capacity 8 lBlack and orange color. For personal identification there is a label on which you can write references or useful information. Reflective strip for identification even in the presence of poor lighting. Height 50 cmWidth 26 cmDepth 6 cmWeight 255 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 8", 1" Cap., Black (1NYB2)
- SMITHS Rally Desert Tan (50992)
- PROTO PLIER WIRE STRIPPERS (PO299)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- TY-FLOT Tool Bag, FME Accessory Bag, Green (PB10400FLGN)
- MAASDAM Gatemouth 13 Tool Bag (453-60013)
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHHB)
- 2W INTERNATIONAL Basic Gear Bag, Lime (GB95-04)
- DICKIES 14" Painter's Work Bag (57047)
- CLC WORK GEAR Tool Works Series NailTool Bag, 1234 in W, 314 in D, 1334 in H, 11Pocket, Polyester (1620)
- SUPER ANCHOR SAFETY Tool Bag, Heavy-Duty 2 Pouch All-Pakka Tool Bag - Black, Black (6452)
- Kong Usa Tool Bags, Backpacks & Totes