Shop All Anchorage Connectors
Kong Usa
Lotor 48 mm
Mfr # 96048NO00KK
Zoro # G512222362
product price: $40.15
/ea
$40.15
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
- Brand Kong Usa
- MFR # 96048NO00KK
- Zoro # G512222362
- Country of Origin Italy
- Category Anchorage Connectors
Description
Multi-directional openable ring, suitable for semi-permanent equipment connection. Ensures optimal load distribution in any position. Uniform load of 22 kN in all directions, it is tested according to the recent UIAA 130 Load Sharing Device. It allows more than two devices to be connected, distributing the load evenly. Read the standard, click here. Conforms to EN 362/M standard with a 24 kN load. Wide 15 mm opening that allows ropes with sewn terminations to be inserted. Removable gate by slotted screw that does not require the use of special tools, just a simple flat screwdriver. Asymmetric shape that eliminates the chance of assembly error. Screw equipped with a rubber seal that ensures optimal tightening without annoying vibrations. The body has a central flattening construction with raised edges that both increases the load capacity and protects the markings. Available in 2 sizes, with internal diameter of 42 and 48 mm.
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
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- CONDOR Disposable Tacky Mat with Frame, White (WMA60-2430W)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105721)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3815)
- KONG USA Aro Bull Anchoring Sling, Black, 12" (280A030N0KK)
- KONG USA Anchor Fix Connector S.S.mm.8 / 9 / 10 / 12 (643100000KK)
- KONG USA Aro Bull Anchoring Sling, Red, 24" (280A060R0KK)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- 3M Roof Top Anchor (2100138)
- FALLTECH Welding Choker Anchor, Kevlar Webbing, 3ft (G7245)
- MSA SAFETY Anchor Connector Sling (10095264)
- Kong Usa Anchorage Connectors