Shop All Rope Grabs
Kong Usa
Lift Left Black
Mfr # 896NN4S00KK
Zoro # G012222527
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 896NN4S00KK
- Zoro # G012222527
- Country of Origin Italy
- Category Rope Grabs
Description
Rope clamp for rope access, available in left and right versions. All the components are part of the latest generation of Kong blockers. Excellent ability to block out particularly on muddy and icy ropes thanks to the holes on the cam and on the side plate. The new material and a special chemical and thermal process give to the cam, in addition to black color, a much higher surface hardness. The result is a great wear resistance and a reduction of the fragility that usually penalizes steels by quenching to low temperatures. New opening lever, ergonomic, easy to handle and protected from shocks and from the risk of accidental opening. Fitted with anti-overturning system of the cam. Quality product,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 24 W x 36 L (900222436)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-704SFR-UV)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8", Impact Resistant, U.V. Stabilized Nylon (RF1315BLK)
- CONDOR Rope Grab, For Rope Size 5/8", Steel (30HG85)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- Kong Usa Fall Protection