Kong Usa

Lecco 2.0 Tactical


product price: $5,281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Evolution of a great classic, Lecco 2. 0 is the new stretcher for mountain rescue that maintains the same versatility of the previous version with new features that make it even more versatile and efficient!Product chosen by CNSAS - National Alpine and Speleological Rescue Corps The main features are: new comfortable reinforced and hoistable carrying bag that allows ultra-fast stowageready for use in less than a minute, assembled by a single operatorpre-assembled frame and bag, with no components that can be lostnew ergonomic handles with variable sections oval-round for better load distribution on the shoulders and more comfortable transportlateral zipper equipped with 4 sliders that allow partial opening for inspection and management of the injured personadditional zipper at the footimmobilization straps made in different colors for fast operationtransparent visor allows visual contact with the injured person to be maintainedwide range of accessories that guarantee maximum reliability in the various conditions of use Its length, shoulder supports included, is 3. 1 meters. Without the supports it is 2 meters long. Refolded in its carrying ruck-sack, the stretcher measures 85x55x22 centimeters. The weight is 16 kg without carriage bag. The fabric cover has a range of webbing straps in different colors for seizing hold of the injured person at all key points. Four outer compression straps ensure the patient is safely secured. A double zipper allows the fabric cover to be completely opened for inspection, including of the lower limbs. Additional zipper at the foot. The generous cover size and compression strap lengths allow a vacuum mattress to be fitted indispensable for immobilizing the injured person. The front and rear shoulder supports are fitted with comfortable padding. The front shoulder supports can be inserted in a straight position for carriage on general terrain or reversed in position for extremely steep slopes or jutting drops, thus preventing the rescuer from slipping out of the shoulder supports. The length of the rear supports allow the rescuer to have good ground visibility. The stretcher, complete with shoulder supports, has been designed for supporting a SWL Safety Working Load regularly distributed on the surface of 180 kg safety factor 1:4. This load can never be applied to a single point only. The kit for hanging the stretcher to a helicopter or aerial rope-way can support a SWL of 500 kg safety factor 1:4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.