Shop All Harnesses
Kong Usa
LARIO 4 Amaranth M/L
Mfr # 8C0123200KK
Zoro # G612221968
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
New, fully adjustable harness with four buckles, ideal for mountaineering, winter climbing and via ferrata. Main features ergonomic waistbelt with two light alloy adjustment buckles that allow perfect centering, keeping the gear loops in the optimal position new aluminum buckles allow quick and precise adjustment leg loops and waistbelt made with variable-width webbing, an ergonomic solution that combines maximum comfort with reduced weight padded waistbelt and leg loops made of EVA foam and breathable, highly abrasion-resistant PES textile 2 loops for attaching an additional equipment carabiner rear loop for attaching a chalk bag or other accessories 4 shaped and ergonomic gear loops Available in two colors and 3 sizes: S - M/L - XL Product available for the Spring/Summer 2024 season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-S/M)
- HY-KO 1.5In Gold Aluminum Number 1, 10PK (B00247)
- SUPERIOR SMOKE Air/Smoke Blower, Manhole, 3.5 HP, 1800 cfm (10S)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317PTP)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- KONG USA Full Body Harness, Crossover Style, Universal (8C0690000KK)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- KONG USA TARGET CANYON L/XL (8C0644000KK)
- KONG USA Full Body Harness, Vest Style, S (8W9932N00KK)
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- Kong Usa Fall Protection