Shop All Harnesses
Kong Usa
Klaire XL
Mfr # 8W0025001KK
Zoro # G312221961
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Available in two versions:STANDARD version with galvanized steel positioning rings and 2 gear loops PRO FULL version with light alloy positioning rings, 1 gear loop and sling slot for streamlined fitting with the HHO and Sierra Duo harnessesGenerous padding in breathable material for maximum comfort during prolonged use Ergonomic waist band with 3D thermoforming for a better fit and excellent lumbar support Equipped with two large rear gear loops Quick closing buckle for effective and immediate operation Available in two sizes M/L and XL Integrated NFC chip to facilitate traceability and periodic inspections
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- CONDOR Safety Glasses, Blue Anti-Scratch (1XPK6)
- BRADY Hearing Protection Dispenser (EPDISP)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22879 (A-1824-22879)
- KONG USA TARGET CANYON L/XL (8C0644000KK)
- KONG USA Itaka Work And Positioning Harness, Size M/L (8W9853000KK)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- KONG USA INDIANA (8C0670000KK)
- GEMTOR Full Body Harness, Vest Style, 2XL (842H-9)
- Kong Usa Fall Protection