Shop All Harnesses
Kong Usa
Itaka Work And Positioning Harness, Size Xl
Mfr # 8W9854000KK
Zoro # G909981179
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60/74 cm
- Waist Size 90/126 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | X-Large |
Length | 60/74 cm |
Waist Size | 90/126 cm |
Details
Item | Work and Positioning Harness |
Description
Work positioning harness, extremely light and comfortable.Equipped with three anchor points ventral, sternal and dorsal and two lateral positioning rings in light alloy, which can be locked in the closed position to prevent accidental entanglement.Ample padding for maximum comfort; lightened waistband to increase breathability, and superior padding with ergonomic shaping.Removable upper part which can be completely disconnected via the small, light alloy connector.Two loops on the shoulder straps where the Diapason system can be connected for vertical recovery.The waistbelt is equipped with two large gear loops and four textile loops for directly connecting tool bags. In addition, there are two other passages for captive insertion of gear-holding connectors.Predisposed for mounting the chest ascenders Futura bod Clean and Cam Clean via specific webbing with rings already installed.Rear attachment ring is positioned high on the back to allow backpacks and/or oxygen cylinders to be carried; this ring is also oriented in order to avoid accidental entanglement in the event of recovery from a confined space.Equipped with NFC chip to facilitate product traceability and to speed up periodic inspections.Accessories included: two special textile gear holder loops that can be placed on the shoulder straps or on the belt, removable with hook and loop.Available in three sizes S, M / L and XL.Tested with 150 Kg EN 813.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG50TXXL)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- NMC Blind Corner Proceed With Caution Sign, TM71G (TM71G)
- SIGNMISSION OSHA Sign, Steel Toe Boots Required All Times, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18452)
- KONG USA TARGET CANYON L/XL (8C0644000KK)
- KONG USA Full Body Harness, Crossover Style, Universal (8C0690000KK)
- KONG USA INDIANA CANYON (8C0670001KK)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- KONG USA Itaka Work And Positioning Harness, Size M/L (8W9853000KK)
- CONDOR Full Body Harness, L/XL, Polyester (45J270)
- Kong Usa Harnesses