Shop All Lanyard & Lifeline Accessories
Kong Usa
Isaf/Iso Double Sailing Tether Evo
Mfr # 233SETE01KK
Zoro # G709981171
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN ISO 12401:2009
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 233SETE01KK
- Zoro # G709981171
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Standards | EN ISO 12401:2009 |
Material | Polyamide |
Description
Double arms elastic safety tether for improving the safety during sailboat racing.Aluminum double-action safety hook, built-in stress indicator and stainless steel connectors with express sleeve for improved security offshore, whether racing or cruising.The boat-end aluminum safety hook has an easy-to-use double-action gate that automatically locks closed, so it wont accidentally release from attachmentpoints.Certified for only one user.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Yellow (KIT-71100A-Y)
- WORKSTATION Standard ID Badge Reels Round Belt Clip Strap, 25PK (WO528942)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- KONG USA "D" Shape, Stainless Steel 80mm (564E00PP0K)
- KONG USA Fall Arrester, Back-Up, ANSI (8021NO402KK)
- KONG USA Snap Hook, Stainless Steel, 6" (555N00PP0K)
- KONG USA Ferrata, Body Blu, Gate Polished, Screw Sleeve (778BPP3A1KK)
- KONG USA Harness Stainless Steel Kl Screw Sleeve 80 Kn 15 Ce (5360800C3KK)
- KONG USA Cevedale Base, Aluminum Tripod (842020000KK)
- SAFEWAZE Positioning Belt (L) (FSBELT-2D-RINGS-L)
- Kong Usa Lanyard & Lifeline Accessories