Shop All Carabiners
Kong Usa
i-X-Large Carbon Twist Lock
Mfr # 411MH1999KK
Zoro # G212221726
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 411MH1999KK
- Zoro # G212221726
- Country of Origin Italy
- Category Carabiners
Description
New connector equipped withNFC chipthat brings thehistory of your devicealways at your fingertips. No expensive readers required. Readable with a commonsmartphoneorPC. This solution provides aneasier and faster periodic inspection process, avoiding dangerous mistakes made during the serial number transcription. Compatible with any inspection software. Patentedsystem. Standard version, without chip, also available. Carbon steel carabiner with Twist Lock sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with Twist Lock sleeve, easy to open even wearing gloves. 2 movements sleeve: to open the connector it is necessary to turn the sleeve and pull the gate. Tested piece by piece. NewLUNAR WHITEfinish. Zinc-Nickeltreatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 11 (SST16 11)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, ARC Flash And Electrical Shock, Landscape, 10PK (OS-DS-D-35-L-2236-10PK)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0475)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8721)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA 110 mm Length, Carbon Steel, Lunar White (412LD099PKK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- SUPER ANCHOR SAFETY Auto-Lock Aluminum Carabineer w/ 3600lb Gate (5006-Z)
- Kong Usa Carabiners