Shop All Carabiners
Kong Usa
i-X-Large Carbon Auto Block
Mfr # 411MN1999KK
Zoro # G612221753
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 411MN1999KK
- Zoro # G612221753
- Country of Origin Italy
- Category Carabiners
Description
New connector equipped withNFC chipthat brings thehistory of your devicealways at your fingertips. No expensive readers required. Readable with a commonsmartphoneorPC. This solution provides aneasier and faster periodic inspection process, avoiding dangerous mistakes made during the serial number transcription. Compatible with any inspection software. Patentedsystem. Standard version, without chip, also available. Carbon steel carabiner with Auto Block sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with Auto Block sleeve, easy to open even wearing gloves. 3 movements sleeve: to open the connector it is necessary to lift the sleeve, turn it and then pull the gate. Tested piece by piece. NewLUNAR WHITEfinish. Zinc-Nickeltreatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Women Restroom Wheelchair Accessible Symbol, Plastic, 6 x 9 (4814)
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- MOON AMERICAN Hex Nipple, MNSTxMNPT, 2 1/2 Inx2 In (358-2062521)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA Argon S Black/Black/Black (719HA0NNNKK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA Ovalone DNA Twistlock ANSI (414LI0999KK)
- KONG USA 110 mm Length, Carbon Steel, Lunar White (412LD099PKK)
- KONG USA Panic 30 cm (907SET001KK)
- ROCK EXOTICA RockD Auto-Lock Carabiner (35852)
- Kong Usa Fall Protection