Shop All Carabiners
Kong Usa
i-Ovalone Carbon Twist Lock, 10PK
Mfr # 412LH1999KK
Zoro # G612221838
product price: $34.69
/pk 10, $3.47/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 412LH1999KK
- Zoro # G612221838
- Country of Origin Italy
- Category Carabiners
Description
New connector equipped withNFC chipthat brings thehistory of your devicealways at your fingertips. No expensive readers required. Readable with a commonsmartphoneorPC. This solution provides aneasier and faster periodic inspection process, avoiding dangerous mistakes made during the serial number transcription. Compatible with any inspection software. Patentedsystem. Standard version, without chip, also available. Oval carabiner carbon steel, wide-opening. High load of 40 KN. Ideal for heavy duty applications and for connection to structural anchors, lifelines, etc. Key features: Twist lock sleeve 2 movements: to open the carabiner turn the sleeve and pull the gateSystem keylockHigh quality product Tested piece by piece NewLUNAR WHITEfinish. Zinc-Nickeltreatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, S, 12PK (5435S)
- MSA SAFETY Full Body Harness, XL, Nylon (10194874)
- HY-KO Diesel Fuel Sign 2" x 8", 10PK (A00839)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- Kong Usa Carabiners