Shop All Carabiners
Kong Usa
i-Ovalone Alu Auto Block Black, 5PK
Mfr # 712LM1NNNKK
Zoro # G912221897
product price: $29.19
/pk 5, $5.84/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 712LM1NNNKK
- Zoro # G912221897
- Country of Origin Italy
- Category Carabiners
Description
New connector equipped withNFC chipthat brings thehistory of your devicealways at your fingertips. No expensive readers required. Readable with a commonsmartphoneorPC. This solution provides aneasier and faster periodic inspection process, avoiding dangerous mistakes made during the serial number transcription. Compatible with any inspection software. Patentedsystem. Standard version, without chip, also available Oval aluminum carabiner with large opening. Key features: Autoblock sleeve 3 movements: to open the carabiner must lift the sleeve, rotate it, and then pull the leverSystem KeylockHigh quality product Tested piece by piece Also available with the newECO finishobtained by totally removing heavy chemical treatments. Think green, preserve the planet!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box (M2302W)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- GEMPLERS Gemplers WPS Pesticide Application Posting Sheets (T8919-17)
- ALLPOINTS Goggles, Safety , Fuselage, Clear (1421590)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- KONG USA Heavy Duty Inox 120 mm, 10PK (572M00PP0KK)
- KONG USA Carabiner, no lock, 100mm Length, Stainless Steel, Silver (535IXGPPPK)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver (535LRGPP5K)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- MSA SAFETY Carabiner, Double-Action Twist Lock, 9 1/2 in Length, Steel, Silver (10089209)
- Kong Usa Fall Protection