Shop All Rescue & Descent Equipment
Kong Usa
Hook Lanyard, 130 cm, 13 mm Pin Dia., Dyneema, Nylon Coated
Mfr # 272D13001KK
Zoro # G2206539
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 130 cm
- Material Dyneema
- Pin Dia. 13 mm
- Type Hook
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 272D13001KK
- Zoro # G2206539
- Country of Origin Italy
- Category Rescue & Descent Equipment
Dimensions
Length | 130 cm |
Pin Dia. | 13 mm |
Details
Item | Lanyard |
Material | Dyneema |
Type | Hook |
Finish | Nylon |
Description
Rescue Lanyard 130cm Tango
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- CAT WORKWEAR Caterpillar Knit Cap, One Size (1120038-016)
- 3M E-A-Rsoft Disposable Foam Earplugs, Bullet; Tapered Shape, 32 dB, Red, Yellow, 200 PK (7010384671)
- CONDOR Cooling Towel, MiraCool PVA, Blue (931GRA-AL)
- KONG USA Descender, Big 8, Aluminum (80506P100KK)
- KONG USA Cam Clean Rope Clamp, Red (82400R400KK)
- KONG USA Descender, OKA, Aluminum, Black (80508N400KK)
- KONG USA Descender, OKA, Aluminum, Blue (80508B400KK)
- KONG USA BASEL (834010000KK)
- KONG USA Gi-Gi Belay Plate Descender, Black (859N00400KK)
- FALLTECH Descent Control, Steel Carabiner (685020)
- Kong Usa Rescue & Descent Equipment