Shop All Carabiners
Kong Usa
HMS Napik Screw Sleeve Orange/Black/Orange
Mfr # 787MA0ONOKK
Zoro # G812221683
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 787MA0ONOKK
- Zoro # G812221683
- Country of Origin Italy
- Category Carabiners
Description
Aluminium connector with screw sleeve and Keylock system. The classic wide pear shape makes it suitable for belay with clove hitch. Can be used with all anchoring and belaying systems. Screw sleeve makes it suitable for professional use. More compact and lighter than the traditional HMS and with a higher tensile strength. Equipped with Keylock system that prevents any snagging with the rope and in the bolts. Tested piece by piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE AND LABEL INCOM® TA800PS Class 8 Corrosive Adhesive Vinyl Placard (TA800PS)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1AST)
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW4-06-XXL)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Anti-Fog (140CAF)
- KONG USA Panic 30 cm (907SET001KK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Carabiner, no lock, 100mm Length, Stainless Steel, Silver (535IXGPPPK)
- NOTCH EQUIPMENT Carabiner, Twist-Lock, Green (41458)
- Kong Usa Fall Protection